Iron Pipe Pressure Balancing Rough-In Valve with Stops
Iron Pipe Pressure Balancing Rough-In Valve with Stops
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Does not include pressure balance cartridge
- Back to back installation capability
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Flow Rate:
- 4.25 gpm
- Height:
- 5-1/4 in
- Length:
- 4-3/4 in
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No