1-Hook Robe Hook in Polished Nickel

You last purchased this on
 
Hansgrohe

Joleena 1-Hook Robe Hook in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Joleena 1-Hook Robe Hook in Polished Nickel

  • Fast #
  • Part #H04788830
  • Item #8025567
  • Manufacturer Part #04788830
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • PIECES INCLUDED: This product includes the robe hook and mounting hardware
  • SEAMLESS STYLE: The Joleena robe hook is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Joleena
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
Diameter:
2-1/4 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
4 in
Type:
H04788830
Width:
2-1/4 in