Joleena 18 in. Towel Bar in Brushed Nickel

Part #H04784820  |  Item #8025541  |  Manufacturer Part #04784820

$ 55.90 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel bar mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena towel bar is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the towel bar and mounting hardware

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

CARB OTC LEED Compliant: No

Collection: Joleena

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 18 in

Material: Metal, Zinc

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Origin: Global

Projection: 4 in

Style: Transitional