Joleena 24 in. Towel Bar in Brushed Nickel

Part #H04785820  |  Item #8025518  |  Manufacturer Part #04785820

$ 58.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel bar mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena towel bar is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the towel bar and mounting hardware

Specifications

ADA Compliant: No

Application: Commercial, Residential

Base Plate Height: 2-1/5 in

Base Plate Width: 2-1/5 in

CARB OTC LEED Compliant: No

Collection: Joleena

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

GSA Approved: No

Hardware Included: Yes

Height: 2-41/200 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4 in

Material: Zinc

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Origin: Global

Projection: 4 in

Style: Transitional

Type: H04785820

Weight Capacity: 2

Width: 26 in