Joleena Joleena Base Plate for Single-Hole Faucets in Polished Nickel

Part #H04778830  |  Item #8025556  |  Manufacturer Part #04778830

$ 31.16 EACH

Type:

H04778830
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your bath needs
  • FLEXIBLE CONFIGURATION: This is a baseplate that can also be installed to cover existing 3-hole counter configurations
  • SEAMLESS STYLE: The Joleena bath faucet baseplate is a perfect match to the Hansgrohe Joleena bath collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the baseplate
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specifications

Collection: Joleena

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 391/903 in

Material: Zinc

Origin: Global

Type: H04778830

Width: 6-90/301 in