Joleena Joleena Base Plate for Single-Hole Kitchen Faucets

Part #H04797830  |  Item #8025601  |  Manufacturer Part #04797830

$ 48.90 EACH

Type:

H04797830
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your kitchen needs
  • FLEXIBLE CONFIGURATION: This is a baseplate that can also be installed to cover existing 3-hole counter configurations
  • SEAMLESS STYLE: The Joleena kitchen baseplate is a perfect match to the Hansgrohe Joleena kitchen collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the baseplate
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specifications

Collection: Joleena

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 19/50 in

Material: Zinc

Origin: Global

Type: H04797830

Width: 10-22/25 in