1-Hook Robe Hook in Matte Black

You last purchased this on
 
Hansgrohe

Joleena 1-Hook Robe Hook in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Joleena 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #H04788670
  • Item #8025558
  • Manufacturer Part #04788670
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wall mount design: Robe hook mounts to the wall for easy access
  • Robust materials: Solid metal construction ensures a long product life
  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Pieces included: This product includes the robe hook and mounting hardware
  • Seamless style: The Joleena robe hook is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • Requires Certification

Specifications

Collection:
Joleena
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4 in
Hardware Included:
Yes
Height:
2-3/4 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
4 in
Style:
Transitional
Width:
2-1/4 in