Joleena Joleena Towel Bar

Part #H04785670  |  Item #8025535  |  Manufacturer Part #04785670

$ 59.85 EACH

Type:

H04785670
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel bar mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena towel bar is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the towel bar and mounting hardware

Specifications

Collection: Joleena

Color Finish: Matte Black

Color Finish Category: Blacks

Height: 2-41/200 in

Installation Type: Wall Mount

Material: Zinc

Origin: Global

Type: H04785670

Width: 26-141/779 in