Joleena Rectangular Open Towel Ring in Matte Black

Part #H04786670  |  Item #8025511  |  Manufacturer Part #04786670

$ 58.50 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel ring mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena towel bar is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the towel ring and mounting hardware

Specifications

ADA Compliant: No

Application: Commercial, Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

CARB OTC LEED Compliant: No

Collection: Joleena

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 4 in

Diameter: 8.36 in

GSA Approved: No

Hardware Included: Yes

Height: 6-1/10 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4 in

Material: Zinc

Mount Type: Wall

NSF Certified: No

Projection: 4 in

Ring Type: Open

Shape: Rectangular

Type: H04786670

Width: 8-9/25 in