Joleena Single Function Full Showerhead in Brushed Nickel

Part #H04781820  |  Item #8025519  |  Manufacturer Part #04781820

$ 66.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • GENEROUS WATER COVERAGE: The 5.9-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.5 GPM flow rate provides water-saving results
  • EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The 45 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY ADJUST POSITIONING: The 26-degree range allows you to get just the right angle needed to fit your shower

Green

Documents

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Collection: Joleena

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Height: 2-3/4 in

Origin: Global

Shape: Round

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes

Width: 5-3/4 in