Joleena Single Hand Shower in Brushed Nickel

Part #H04783820  |  Item #8025572  |  Manufacturer Part #04783820

$ 89.70 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • CONCENTRATED WATER COVERAGE: The 3.75-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • WATER FLOW: The 1.5 GPM flow rate provides water-saving results
  • EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
  • SIMPLE TO CLEAN: The 42 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY SHOWER ACCESS: The flexibility of a handshower makes it easy to clean your entire shower

Green

Documents

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Collection: Joleena

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.5 gpm

Height: 6-5/8 in

Installation Type: Wall Mount

Length: 8-2/5 in

Origin: Domestic

Showerhead Function: Single

Spray Type: Full Spray

WaterSense Labeled: Yes

Width: 3-3/4 in