Single Function Hand Shower in Matte Black
Joleena Single Function Hand Shower in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WATER FLOW: The 1.75 GPM flow rate provides water-saving results
- EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
- CONCENTRATED WATER COVERAGE: The 3.75-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- EASY SHOWER ACCESS: The flexibility of a handshower makes it easy to clean your entire shower
- SIMPLE TO CLEAN: The 42 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Joleena
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-1/24 in
- Length:
- 4-23/25 in
- Origin:
- Domestic
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 2-9/25 in