Joleena Single Handle Bathroom Sink Faucet Lever in Matte Black

Part #H04773670  |  Item #8025531  |  Manufacturer Part #04773670

$ 193.70 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 0.5 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic

Center Size: 0 in

Collection: Joleena

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 7-1/5 in

Drain Included: Yes

Faucet Connection Size: 3/8 in

Faucet Height: 8-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 2-159/200 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 7-1/5 in

Material: Brass

Maximum Deck Thickness: 1-5/8 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 3-7/8 in

Spout Reach: 4-22/25 in

Spout Type: Fixed

Spray Type: Aerated

Supply Lines Included: Yes

Trim Only: No

Valve Body Material: Brass

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 4-22/25 in