Joleena Single Handle Bathroom Sink Faucet Lever in Polished Nickel

Part #H04773830  |  Item #8025528  |  Manufacturer Part #04773830

$ 186.55 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Collection: Joleena

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Drain Included: Yes

Faucet Connection Size: 3/8 in

Faucet Height: 8-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 2-159/200 in

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 3-7/8 in

Spout Reach: 4-22/25 in

Spout Type: Fixed

WaterSense Labeled: Yes