Joleena Single Handle Kitchen Faucet in Polished Nickel

Part #H04792830  |  Item #8025510  |  Manufacturer Part #04792830

$ 404.30 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Hansgrohe Joleena Single Handle Kitchen Faucet in Polished Nickel / $404.30

Product Details

  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • FAUCET SIZE: The Joleena Semi-Pro kitchen faucet has an overall height of 19.3 inches and a spout reach of 8.8 inches.
  • EXTENDED HOSE RANGE: The 360-degree spout and 18-inch long hose allows you to have total access to your kitchen sink, making it easy to fill you coffee pot
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 0 in

Collection: Joleena

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3/8 in

Faucet Height: 19-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/4 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 7-3/8 in

Spout Reach: 8-22/25 in

Spout Swivel: 360°

Spout Type: Swivel