Joleena Single Handle Kitchen Faucet in Polished Nickel

Part #H04793830  |  Item #8025582  |  Manufacturer Part #04793830

$ 317.20 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Hansgrohe Joleena Single Handle Kitchen Faucet in Polished Nickel / $317.20

Product Details

  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • FAUCET SIZE: The Joleena HighArc kitchen faucet has an overall height of 15.8 inches and a spout reach of 8.5 inches.
  • EXTENDED HOSE RANGE: With the pull-out spout’s 13.75-inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 0 in

Collection: Joleena

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Hose Length: 19 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Length: 10-4/5 in

Maximum Deck Thickness: 2-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 7-7/8 in

Spout Reach: 8-1/2 in

Spout Swivel: 150°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

Type: H04793830

UL Listed: No

Width: 5-1/2 in