Joleena Two Handle Roman Tub Faucet in Polished Nickel with Trim

Part #H04777830  |  Item #8025530  |  Manufacturer Part #04777830

$ 416.65 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • HANDSHOWER WATER FLOW: The included Joleena 95 handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
  • SEAMLESS STYLE: The Joleena tub filler is a perfect match to the Hansgrohe Joleena bathroom collection, which provides an elegantly transitional style
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Joleena

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 5.55 gpm

Hand Shower Flow Rate: 1.75 gpm

Handle Type: Lever

Height: 8-3/8 in

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Global

Spout Height: 4-7/8 in

Spout Reach: 8-1/8 in

Spout Type: Fixed

Trim Only: Yes