Joleena Wall Toilet Tissue Holder in Brushed Nickel

Part #H04787820  |  Item #8025561  |  Manufacturer Part #04787820

$ 50.05 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Toilet paper holder mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Joleena toilet paper holder is a perfect match to the Hansgrohe Joleena bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the towel ring and mounting hardware

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Joleena

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

GSA Approved: No

Hardware Included: Yes

Height: 5-1/5 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4 in

Material: Metal

Mount Type: Wall

NSF Certified: No

Pivoting: No

Projection: 4 in

Type: H04787820

Width: 7-1/4 in