0 items

Hansgrohe Kitchen Air Gap

H04214

Color Finish

Starting at $33.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with your kitchen faucet's finish
  • Helps prevent backflow
  • Includes a valve and trim
  • Use with your dishwasher

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-5/8 in
Length
9-1/4 in
Material
Brass
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday