Hansgrohe

Logis 5.8 gpm 3-Hole Deck Mount Roman Tub Trim with Double Lever Handle in Polished Chrome

Part #H71500001  |  Manufacturer Part #71500001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow: 5.8 gpm
  • 90° ceramic valves
  • Solid brass

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic

Center Size: 9-3/4 in

Collection: Logis

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 9-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 5.8 gpm

Handle Material: Brass

Handle Type: Lever

Height: 9-7/8 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-1/8 in

Spout Reach: 4-3/8 in

Trim Only: Yes

Tub Spout Reach: 4-3/8 in

WaterSense Labeled: No