Hansgrohe

Logis Classic 6-7/8 in. Tub Spout in Polished Chrome

Part #H06088000  |  Manufacturer Part #06088000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast and easy installation
  • Limited consumer warranty

Specifications

Collection: Logis Classic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Tub Spout

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-7/8 in

Material: Solid Brass

NSF Certified: No

Spout Reach: 6 in

Spout Type: Non-Diverter

WaterSense Labeled: No