Hansgrohe Logis Classic Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

H71270001

Manufacturer Part #: 71270001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • 90° ceramic valves
  • Includes pop-up assembly
  • Swivel range 120°

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Bathroom Faucet Type
Centerset
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Logis Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Height
5-3/4 in
Spout Reach
5-3/4 in
Spout Swivel
120°
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday