0 items

Hansgrohe Logis Tub Spout in Polished Chrome

H71410001

Color Finish

(Pricing is for Polished Chrome)

$121.44

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/2" female and 3/4" male adaptor included
  • Solid brass

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Logis
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
GSA Approved
No
IAPMO Listed
Yes
Length
8-1/8 in
Material
Brass
NSF Certified
No
Spout Reach
7-5/8 in
Spout Type
Non-Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday