0 items

Hansgrohe Chateau® Metal Hose Pull-Out Set for Hand Shower

H06438

Color Finish

Starting at $150.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPT
  • Hose outlet for fitting onto bath rim
  • Includes 80" metal hose

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Handle Material
Acrylic
Handle Type
Knob
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday