Hansgrohe
Metal Hose Pull-Out Set for Hand Shower in Brushed Nickel
Part #H06438820 | Item #3002779 | Manufacturer Part #06438820
Product Details
- 1/2" NPT
- Hose outlet for fitting onto bath rim
- For all Hansgrohe hand showers
- 80" metal hose
- 1/2" connections
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 2 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Part Type: Hose
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
IAPMO Listed: No
NSF Certified: No
WaterSense Labeled: No