Hansgrohe
Metris C 1-Hole Bidet Faucet with Pop-Up Drain Assembly and Single Lever Handle in Polished Chrome
Part #H31275001 | Item #3864096 | Manufacturer Part #31275001
Product Details
- Pivoting aerator
- Ceramic cartridge
- Includes pop-up assembly
Specifications
ADA Compliant: Yes
Application: Residential
Bidet Type: Horizontal
CARB OTC LEED Compliant: No
Collection: Metris C
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection Size: 3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Flow Rate: 1.5 gpm
Handle Type: Lever
IAPMO Listed: Yes
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Spout Height: 4 in
Spout Reach: 4-3/8 in
Trim Only: No
WaterSense Labeled: No
Width: 7-1/8 in