Metris C 1.5 gpm 1-Hole Horizontal Bidet Faucet with Single Handle Lever in Polished Nickel

Part #H31275831  |  Item #3863771  |  Manufacturer Part #31275831

$ 306.15 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pivoting aerator
  • Ceramic cartridge
  • Includes pop-up assembly

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Bidet Type: Horizontal

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic

Collection: Metris C

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Height: 7-1/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

Height: 7-1/8 in

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4 in

Spout Reach: 4-3/8 in

Trim Only: No

WaterSense Labeled: No