1.5 gpm 1-Hole Horizontal Bidet Faucet with Single Handle Lever in Rubbed Bronze
Metris C 1.5 gpm 1-Hole Horizontal Bidet Faucet with Single Handle Lever in Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Includes pop-up assembly
- Pivoting aerator
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bidet Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic
- Collection:
- Metris C
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Faucet Height:
- 7-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 7-1/8 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4 in
- Spout Reach:
- 4-3/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No