Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

You last purchased this on
 
Hansgrohe

Metris C Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metris C Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

  • Fast #
  • Part #H31312831
  • Item #7620592
  • Manufacturer Part #31312831
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HANDSHOWER WATER FLOW: The included Croma C 100 handshower features a flow rate of 1.8 GPM, providing a low-flow water stream
  • STYLE VERSATILITY:The Metris C tub filler will blend seamlessly with the Hansgrohe Metris C bathroom collection
  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metris C
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Height:
5-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
5-1/2 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Spout Height:
3-7/8 in
Trim Only:
Yes
Tub Spout Reach:
8 in
WaterSense Labeled:
Yes