Two Handle Roman Tub Faucet with Handshower in Rubbed Bronze (Trim Only)

You last purchased this on
 
Hansgrohe

Metris C Two Handle Roman Tub Faucet with Handshower in Rubbed Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metris C Two Handle Roman Tub Faucet with Handshower in Rubbed Bronze (Trim Only)

  • Fast #
  • Part #H31312921
  • Item #7620621
  • Manufacturer Part #31312921
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • WATER FLOW: Low-Flow compliant rate of 1.0 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metris C
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
10-1/10 in
Faucet Center Size:
12 in
Faucet Height:
5-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/2 in
IAPMO Listed -:
Yes
Length:
10-1/10 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Spout Height:
3-7/8 in
Trim Only:
Yes
Tub Spout Reach:
8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes