6-1/2 in. Tub Spout in Rubbed Bronze
Metris C 6-1/2 in. Tub Spout in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female and 3/4" male adaptor included
- Solid brass
Documents
Specifications
- Collection:
- Metris C
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 6 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 3 in