Hansgrohe Metris C 8-1/4 in. 1.2 gpm 1-Hole Lavatory Faucet with Single-Handle

H31077

Manufacturer Part #: 31077001

Color/Finish

Starting at $255.91

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.2 gpm
  • Pop-up assembly not included
  • Solid brass

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Bathroom Faucet Type
Monoblock
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Metris C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
3-7/8 in
Spout Reach
4-1/2 in
Trim Only
No
WaterSense Labeled
Yes
Width
8-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday