Hansgrohe

Metris C Single Handle Bathroom Sink Faucet in Polished Nickel

Part #H31077831  |  Manufacturer Part #31077831

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Pop-up assembly not included

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic

Collection: Metris C

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 8-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-7/8 in

Spout Reach: 4-1/2 in

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access