Metris C Single Handle Bathroom Sink Faucet in Rubbed Bronze

Part #H31077921  |  Item #3864372  |  Manufacturer Part #31077921

$ 273.00 EACH
(Pricing is for Rubbed Bronze)

Color/Finish:
Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Pop-up assembly not included

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Metris C

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-7/8 in

Spout Reach: 4-1/2 in

Trim Only: No

WaterSense Labeled: Yes

Width: 8-1/4 in