Two Handle Roman Tub Faucet in Polished Nickel Trim Only
Metris C Two Handle Roman Tub Faucet in Polished Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 90° ceramic valves
- Solid brass
- Flow: 5.8 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metris C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-7/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- No
- Width:
- 5-31/100 in