Hansgrohe Metris S 1.75 gpm 4-Hole Deck Mount Widespread Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower

H31433

Color/Finish

Starting at $673.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Collection
Metris S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
8-7/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
8-7/8 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number Of Jets
3
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
5-1/4 in
Spout Reach
6-3/4 in
Spout Type
Fixed
Trim Only
Yes
Tub Spout Reach
6-3/4 in
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday