Hansgrohe
Metris S 2.2 gpm 1-Hole Bidet Faucet with Single Lever Handle in Brushed Nickel
Part #H31261821 | Item #3332855 | Manufacturer Part #31261821
Fits Pipe Size
Product Details
- Pivoting aerator
- Ceramic cartridge
- Includes pop-up assembly
ADA Compliant
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
Bidet Type: Vertical
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Metris S
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Connection: Hose
Faucet Connection Size: 3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Flow Rate: 1.5 gpm
Handle Type: Lever
IAPMO Listed: Yes
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Spout Height: 3-1/4 in
Spout Reach: 4-3/4 in
Trim Only: No
WaterSense Labeled: No
Width: 6-5/8 in