Metris S 2.2 gpm 1-Hole Bidet Faucet with Single Lever Handle in Polished Chrome

Part #H31261001  |  Item #3332930  |  Manufacturer Part #31261001

$ 254.15 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pivoting aerator
  • Ceramic cartridge
  • Includes pop-up assembly

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Horizontal

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Metris S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Hose

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Spout Height: 3-1/4 in

Spout Reach: 4-3/4 in

Trim Only: No

WaterSense Labeled: No

Width: 6-5/8 in