Hansgrohe Metris S 3-Hole Roman Tub Set with Double Lever Handle in Polished Chrome

H31438001

Manufacturer Part #: 31438001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flow: 5.8 gpm
  • 90° ceramic valves
  • Solid brass

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Metris S
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
5.8 gpm
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
6-3/4 in
Trim Only
Yes
Tub Spout Reach
6-3/4 in
WaterSense Labeled
No
Width
5-31/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday