5.8 gpm 3-Hole Roman Tub Set Trim with Double Full Handle in Brushed Nickel
Metris S 5.8 gpm 3-Hole Roman Tub Set Trim with Double Full Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 90° ceramic valves
- Solid brass
- Flow: 5.8 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metris S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.8 gpm
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/4 in
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in