Hansgrohe
Metris S Tub Spout with Diverter Brushed Nickel
Part #H14414821 | Item #3332830 | Manufacturer Part #14414821
Product Details
- Solid brass
- 1/2" female and 3/4" male adaptor included
Documents
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
CEC Compliant: For Sale in CA
Collection: Metris S
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 6-3/4 in
Diameter: 2.75 in
End Connection 1: MPT
End Connections: MPT
Faucet Part Type: Tub Spout
Fitting Size 1: 1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1/2 in x 3/4 in
Height: 2-4/5 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 6-3/4 in
Material: Brass
Spout Height: 1-3/8 in
Spout Reach: 5-7/8 in
Spout Type: Pull Up Diverter
WaterSense Labeled: No
Width: 3 in