Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Metris® Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
- ABOVE COUNTER HEIGHT: 3-5/8-inches
- STYLE COMPATIBILITY: The Metris tub filler fits seamlessly with the entire Metris bathroom collection, giving your bathroom a cohesive style
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- REQUIRED PARTS: This tub filler requires the Freestanding Tub Filler Rough No. 10452181 for installation (sold separately)
- CONCENTRATED WATER COVERAGE: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- RANGE OF SPRAY MODES: This showerhead features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metris®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-811/1000 in
- Diameter:
- 2-61/250 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 38-173/500 in
- Hose Included:
- Yes
- Hose Length:
- 49 in
- IAPMO Listed -:
- Yes
- Length:
- 11-811/1000 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 35-3/8 in
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Style:
- Modern
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 4-441/500 in