Metris Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

Part #H31440821  |  Item #4384896  |  Manufacturer Part #31440821

$ 610.35 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flow: 5.8 gpm
  • 90° ceramic valves
  • Solid brass
  • Solid brass construction, exposed pop-up drain without overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Center Size: 8 in

Collection: Metris

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 5.8 gpm

Handle Type: Lever

IAPMO Listed: No

Material: Brass

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-1/8 in

Trim Only: Yes

Tub Spout Reach: 8-1/4 in

WaterSense Labeled: No

Width: 15-3/4 in