Hansgrohe Metropol 160 1.2 gpm 3-Hole Deck Mount Lavatory Faucet with Double Lever Handle

H32517

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90-degree ceramic valves
  • Aerated spray for less splashing
  • Includes pop-up assembly
  • Low-flow compliant - 1.2 GPM
  • Solid brass construction for lasting durability

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Center Size
8 in
Collection
Metropol 160
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
6-1/4 in
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday