Waste Pop-Up for Bidet Mixer in Polished Chrome
Metropol Waste Pop-Up for Bidet Mixer in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Metropol
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- IAPMO Listed -:
- No
- Tub Depth:
- 3-27/50 in