Mixer Ball for 14095000 Cartridge

Part #H13964000  |  Item #3619059  |  Manufacturer Part #13964000

$ 32.80 EACH

Brand Model Compatibility:

14095000 Cartridge

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: 14095000 Cartridge

Faucet Part Type: Ball

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No