1/2 in. NPT Deck Mount Roman Tub Faucet Valve

Part #H06607  |  Manufacturer Part #06607000

Starting at
$ 177.45 EACH

Valve Size:

1/2 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" NPT
  • 90° ceramic valves

Specifications

ADA Compliant: No

Application: Residential

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Fitting Size 1: 1-1/8 in

Fitting Size 2: 1-15/16 in

Fitting Sizes: 1-1/8 in x 1-15/16 in

Flow Rate: 10 gpm

High Pressure: 44

Installation Type: Deck Mount

Material: Brass

Number of Handles: Two Handle

Number of Holes: 3 Hole

Valve Size: 1/2 in

Valve Type: Roman Tub Rough-In Valve

WaterSense Labeled: No