Hand Shower Holder with Outlet in Polished Chrome

You last purchased this on
 
Hansgrohe

Porter Hand Shower Holder with Outlet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Porter Hand Shower Holder with Outlet in Polished Chrome

  • Fast #
  • Part #H27508001
  • Item #1885085
  • Manufacturer Part #27508001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral hose connection
  • Fits all hoses with a conical nut
  • Adjustable to 6 positions
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Porter
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
2-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Length:
4-3/8 in
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-3/4 in