Hansgrohe Porter Hand Shower Holder with Outlet in Polished Nickel

H27508831

Manufacturer Part #: 27508831

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable to 6 positions
  • Integral hose connection
  • Fits all hoses with a conical nut

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Porter
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
2-3/4 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Height
2-3/4 in
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday