0 items

Hansgrohe E Pressure Balancing Shower Trim with Single Lever Handle

H04496

Color Finish

Starting at $144.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow: 5.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Collection
E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-3/4 in
Flow Rate
5.5 gpm
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday